Shop All Office Tape
Scotch
Magic Tape, Eco Friendly, 3/4x900 in., PK6
Mfr # 8126PC38
Zoro # G4071606
product price: $18.25
/pk 6, $3.04/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acetate
- Tape Thickness 2.2 mil
- Tape Width 0.75"
- Tape Length 75 ft
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 8126PC38
- Zoro # G4071606
- UPC # 051141334073
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 75 ft |
Tape Core Diameter | 1 in |
Length | 75 ft |
Width | 0.75" |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 22.86 mm |
Metric Tape Width | 19 mm |
Imperial Tape Length | 75 ft |
Size | 0.75" x 75 ft |
Description
Office Tape, Single-Sided, 3M(TM), 812, 75 ft, 3/4 in, Acetate, 2.2 mil, Tape Adhesive Material Acrylic, Included Dispenser Desktop Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Tape Properties Environmentally Friendly, Plant Based-Based Material, Writable, Adhesive Properties Permanent Adhesive, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (147-A05-P01)
- MAGNA VISUAL Magnetic Picture Holder, 2 in. H x 3 in.L (PH-2)
- SHURTAPE Carton Sealing Tape, 72mm x 100m, PK24 (HP 100)
- BRADY Printer Label Roll, Vinyl, 4" W (J50C-4000-2595)
- SCOTCH Removable Double Sided Tape, 0.75" x 200", PK6 (238)
- SCOTCH Magic Tape, 1 x 2592 in., Clear, PK3 (810-72-3PK)
- SCOTCH Tabs, Mounting, Sq, Rmvble, PK16 (108)
- SCOTCH Magic Office Tape, 3" Core, 0.5" x 72 yds, Clear (810-122592)
- SCOTCH Transparent Tape, Clear, 1/2 x 450 in. (144)
- SCOTCH Magic Greener Tape, 1" Core, 0.75" x 75 ft, Clear, PK12 PK (812-12P)
- SCOTCH Magic™ Tape Refill Rolls, 3/4in x 1296in Per Roll, 6PK (810341296)
- Scotch