Shop All Office Tape
Scotch
Magic Tape, 3/4 x 300 in., PK4
Mfr # 4105
Zoro # G4072148
product price: $7.15
/pk 4, $1.79/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 25 ft
- Tape Color Transparent
- Includes (4) Dispensers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 4105
- Zoro # G4072148
- UPC # 051131670143
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 25 ft |
Tape Core Diameter | 1" |
Length | 25 ft |
Width | 0.75" |
Metric Tape Width | 19 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 25 ft |
Metric Tape Length | 7.62 mm |
Size | 0.75" x 25 ft |
Description
Office Tape, Single-Sided, 3M(TM), 4105, 25 ft, 3/4 in, Acetate, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser Disposable Handheld Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Adhesive Properties Permanent Adhesive, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover 8-1/2 x 14", Black (71366)
- COPYSTAR Genuine OEM Cyan Tonner Cartridge 12K YLD (TK8349C)
- XEROX 106R03474 Toner, 1,000 Page-Yield, Magenta (106R03474)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV10630)
- SCOTCH Trans Tape 600 Clear, 3/4"x1296", PK144 (600)
- SCOTCH Magic Tape, 3/4 in. x 1296 in., PK6 (810-6PK)
- SCOTCH Tape, Dispenser, Inv, 3/4x650" (122)
- SCOTCH Tabs, Mounting, Sq, Rmvble, PK16 (108)
- SCOTCH Magic Greener Tape with Dispenser, 1" Core, 0.75" x 50 ft., Clear, PK6 (6123)
- SCOTCH Tape Pack w/Dispr, Extra Adhesive, 3/4"x1000", 10 Rolls/PK, CL PK (MMM700K10C18BLK)
- 3M Transparent Tape, 3/4 in. x 1296 in., PK6 (600-6PK)
- Scotch