Shop All Office Tape
Scotch
Magic Tape, 3/4 x 300 in., PK3
Mfr # 3105
Zoro # G4072470
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 25 ft
- Tape Color Transparent
- Includes (3) Dispensers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 3105
- Zoro # G4072470
- UPC # 051131576346
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 25 ft |
Tape Core Diameter | 1" |
Length | 25 ft |
Width | 0.75" |
Imperial Tape Length | 25 ft |
Metric Tape Width | 19 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 7.62 mm |
Size | 0.75" x 25 ft |
Description
Office Tape, Single-Sided, 3M(TM), 3105, 25 ft, 3/4 in, Polyethylene, 3 mil, Tape Adhesive Material Acrylic, Included Dispenser Disposable Handheld Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Adhesive Properties Permanent Adhesive, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Clear Color Family, Ink (91195-1)
- BETTER PACKAGES Electric Gummed Tape Dispenser, 3" Tape (BP555es)
- THE MAIN RESOURCE Adhesive Balance Weight Remover Red (110046)
- PCI Pci Ricoh Spc430 821106 Yellow Toner Ctg (821106-PCI)
- SCOTCH Extra Strength Adhesive Roller (6055ES)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- SCOTCH Magic™ Tape Refill Rolls, 3/4in x 1296in Per Roll, 6PK (810341296)
- SCOTCH Tape, Extra Adhesive, 3/4"x1000", 3 Rolls/PK, Clear PK (MMM700K3)
- SCOTCH Printable Flatback Paper Tape, 3" Core, 0.5" x 60 yds, White (256)
- SCOTCH Transparent Tape, 3" Core, 0.75" x 72 yds, Transparent (600-342592)
- SCOTCH Tape w/Dispenser, Extra Adhesive, 3/4"x600", 2 Rolls/PK, CL PK (MMM198DM2)
- Scotch