Shop All Office Tape
Scotch
Magic Tape, 3/4 x 300 in.
Mfr # 105
Zoro # G4072717
Sold in multiples of 4 for $15.80
$15.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 25 ft
- Tape Color Transparent
- Includes (1) Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 105
- Zoro # G4072717
- UPC # 021200010231
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 25 ft |
Tape Core Diameter | 1" |
Length | 25 ft |
Width | 0.75" |
Imperial Tape Length | 25 ft |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19 mm |
Metric Tape Length | 7.62 mm |
Size | 0.75" x 25 ft |
Description
Office Tape, Single-Sided, 3M(TM), 810, 25 ft, 3/4 in, Acetate, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser Disposable Handheld Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Crayon, Classic Color, Assorted, PK16 (523016)
- ZORO SELECT Foam Cord, 100 ft. L, 5/16" dia., Black (ZUSA287312-100)
- UNIVERSAL High Capacity Drawer Organizer, 14 7/8 x 11 7/8 x 2.5, Plastic, Black (UNV20120)
- 3M Hand Masker Paper Blade (00051131067950)
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x1000", 12 Rolls/BD PK (MMM600K6BD)
- SCOTCH Dispenser, 1-3" Core, Black (C24)
- SCOTCH Magic Tape, 3/4x1000in., Clear, PK20 (810K20)
- SCOTCH Dispenser, Tpe 1"Core, Black (C60BK)
- SCOTCH Removable Clear Mounting Squares, PK35 (859)
- SCOTCH Removable Tape, 1in Core, 0.5 x 36 yds, Transparent (811)
- 3M Post-it® Labeling and Cover-Up Tape 658, 1" x 700", 1 Roll (658)
- Scotch