Shop All Office Tape
Scotch
Magic Tape, 3/4 x 1000 in., Clear, PK6
Mfr # 810-K6
Zoro # G4071658
product price: $19.95
/pk 6, $3.32/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 83.33 ft
- Tape Core Diameter 1"
- Length 83.33 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 810-K6
- Zoro # G4071658
- UPC # 021200594816
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 83.33 ft |
Tape Core Diameter | 1" |
Length | 83.33 ft |
Width | 0.75" |
Size | 0.75" x 83.33 ft |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Color | Clear |
Material | Plastic |
Weight | 0.561 lbs |
Finish | Matte |
Description
Magic Tape,3/4 x 1000 in.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Bands, Size 16, 0.04" Gauge, Beige, 1 lb Box, PK1900 (UNV00116)
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- ZORO SELECT 2-5/8" x 5-1/4" Green Paper Wire Tag, Pk1000 (1GYU9)
- CHARLES LEONARD Magnetic Dry Erase Board, 17in x 23in, w/Marker + Magnets, Gray Frame (35375)
- SCOTCH Magic Tape, Eco Friendly, 3/4x900in., PK10 (81210P)
- SCOTCH Magic Tape, Refillable Dispenser, PK6 (6122)
- SCOTCH Adhesive Foam Mounting Squares, PK16 (108)
- SCOTCH Trans Tape 600-2P34-72, 3/4"x2592", PK12 (600-2P34-72)
- SCOTCH Wall-Safe Tape with Dispenser, 1" Core, 0.75" x 54.17 ft., Clear, PK4 (4183)
- SCOTCH Dispenser, Tape, 1" Core, Black (C40BK)
- SCOTCH Mounting Tape, 1/2 x 38 yd., White (110-MR)
- Scotch