Shop All Office Tape
Scotch
Magic Tape, 3/4 x 1000 in., Clear, PK10
Mfr # 810P10K
Zoro # G4071630
product price: $27.15
/pk 10, $2.72/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 83.33 ft
- Tape Core Diameter 1"
- Width 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 810P10K
- Zoro # G4071630
- UPC # 021200510694
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 83.33 ft |
Tape Core Diameter | 1" |
Width | 0.75" |
Length | 83.33 ft |
Size | 0.75" x 83.33 ft |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Features | Value Pack—Stock up and save! |
Color | Clear |
Material | Plastic |
Finish | Matte |
Weight | 0.937 lbs |
Description
Magic Tape,3/4 x 1000 in.,Clear,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 22x18x16 in (55NN07)
- WESTCOTT Scissors, 8", Soft Handle, Black (15588)
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-80)
- SMEAD Opaque Front Project Jacket 8-1/2 x 11", Assorted Colors, Pk5 (85740)
- SCOTCH Desktop Tape Dispenser, Weighted Base, Blk (C38BK)
- SCOTCH Tape w/Dispenser Value PK, 10 Tape Rolls, 3/4"x1000", BE PK (MMM810K10C20MI)
- SCOTCH Dry Erase Tape, 3" Core, 1.88" x 5 yds, White (1905R-DE-WHT)
- SCOTCH Restickable Mounting Tabs, Removable, Holds Up to 1 lb, 1 x 3, Clear, PK6 PK (R101)
- SCOTCH Magic Tape, 1 x 1296 in., Clear (81011296)
- SCOTCH Tape Pack w/Dispr, Extra Adhesive, 3/4"x1000", 10 Rolls/PK, CL PK (MMM700K10C18BLK)
- 3M Magic Tape, Refill Value Pk, 3/4inx1000in, 12/PK, Clear; TAPE, ROLL, INV, 3/4X1000, 12PK (810K12)
- Scotch