Shop All Office Tape
Scotch
Magic Tape, 1 x 2592 in., Clear, PK3
Mfr # 810-72-3PK
Zoro # G4071746
product price: $28.99
/pk 3, $9.66/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 1"
- Tape Length 72 yds
- Tape Core Diameter 3"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 810-72-3PK
- Zoro # G4071746
- UPC # 051135815830
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 1" |
Tape Length | 72 yds |
Tape Core Diameter | 3" |
Length | 72 yds |
Width | 1" |
Size | 1" x 72 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Material | Plastic |
Color | Clear |
Finish | Matte |
Weight | 0.95 lbs |
Description
Magic Tape,1 x 2592 in.,Clear,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Black Toner Cartridge 35K YLD 1T02NK0US0 (TK6327)
- SAUNDERS Clipboard 1", Silver (22519)
- SCOTCH Packaging Tape, Clear (3450S-RD)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (81152)
- SCOTCH Book Tape, 1.5 in x 15 yd Per Rolls, PK3 (MMM84515)
- SCOTCH Magic Tape, Eco Friendly, 3/4x900in., PK10 (81210P)
- SCOTCH Dispenser, Tape, 1" Core, Black (C40BK)
- SCOTCH Dry Erase Tape, 3" Core, 1.88" x 5 yds, White (1905R-DE-WHT)
- SCOTCH Transparent Tape, 3/4 x 850 in., PK4 (4184)
- SCOTCH Scotch® 810 Magic Tape (Permanent), 2.5 Mil, 1" x 36 yds., Transparent, 12/Case (T9651810)
- 3M DESKTOP WAVE DISPENSER (MMMC20WAVEMI)
- Scotch