Shop All Office Tape
Scotch
Magic Tape, 1 x 1296 in., Clear
Mfr # 81011296
Zoro # G4071816
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 1"
- Tape Length 36 yds
- Tape Core Diameter 1"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 81011296
- Zoro # G4071816
- UPC # 021200073793
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 1" |
Tape Length | 36 yds |
Tape Core Diameter | 1" |
Width | 1" |
Length | 36 yds |
Size | 1" x 36 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Color | Clear |
Material | Plastic |
Finish | Matte |
Weight | 0.148 lbs |
Description
Magic Tape,1 x 1296 in.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Calculator, Desktop, 8 Digits (1000)
- ZORO SELECT Rubber Band Ball, #30, 3-3/16x1/8in, Asst (2WFX9)
- PAPER MATE Pink Pearl Eraser, Medium, PK24 (70520)
- AVERY Holder, Self-Adh, Zip, Cd/Dvd 24PK (AVE73721)
- SCOTCH Tabs, Mounting, Sq, Rmvble, PK16 (108)
- SCOTCH Tape Crystl Clr 3/4X650" (25)
- SCOTCH Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK (700K6)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK24 (600K24)
- SCOTCH Tape w/Dispenser Value PK, 10 Tape Rolls, 3/4"x1000", GN PK (MMM810K10C18SEA)
- SCOTCH Magic Tape, Disp, 3/4"x1000", 6Pack, PK12 (810K6C38)
- VELCRO BRAND Cloth Tie USA VEC90070 Cloth Tie TAPE ROUND 5/8 INCH WHITE (VEC90070)
- Scotch