Shop All Masking Tapes
Scotch
Magic Greener Tape, 3/4"x900", 1" Co, PK24
Mfr # 812-24P
Zoro # G5079065
product price: $50.99
/pk 24, $2.12/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Width 0.75"
- Length 75 ft
- Color Clear
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 812-24P
- Zoro # G5079065
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 0.75" |
Length | 75 ft |
Size | 0.75" x 75 ft |
Details
Material | Plastic |
Item | Magic Greener Tape,3/4"X900",1" Co,PK24 |
Color | Clear |
Finish | Matte |
Weight | 2.16 lbs |
Description
Magic Greener Tape,3/4 In.X900 In.,1 In. Co,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Fire Retardant Duct Tape, White, 2 in. W (225FR-2)
- 3M Fillet Putty, 5 gal. Can (00638060140383)
- BASF MasterSeal NP 125 Clear Thermoplastic Rubber Adhesive 10.1 oz (RG25CLR12)
- RED DEVIL 0 Painter's Caulk, White, 40 to 110 deg F, 101 floz Cartridge (746)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 6/Case (T94725256PK)
- SCOTCH PRE-TAPED MSKNG FLM 24""W (PTD2093EL-24-S)
- SCOTCH 3M™ 218 Masking Tape, 5.0 Mil, 1" x 60 yds., Green, 3/Case (T9352183PK)
- SCOTCH MASK TAPE ORG 60YDX1.88"" (2020 PLUS-48TP)
- SCOTCH 1.41 in. W X 55 yd L Tan High Strength Solvent Resistant Masking Tape 24 pk, 24PK (2040-36A-BK)
- SCOTCH 3M™ 2060 Masking Tape, 6.0 Mil, 1" x 60 yds., Green, 36/Case (T9352060)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- Scotch Masking Tapes