Shop All Office Tape
Scotch
Magic Greener Tape, 1" Core, 0.75" x 75 ft, Clear, PK12 PK
Mfr # 812-12P
Zoro # G802694763
product price: $31.99
/pk 12, $2.67/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 75 ft
- Tape Color Clear
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 812-12P
- Zoro # G802694763
- UPC # 51141954073
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 75 ft |
Tape Core Diameter | 1" |
Length | 75 ft |
Width | 0.75" |
Size | 0.75" x 75 ft |
Core Dia. | 1" |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Color | Clear |
Finish | Matte |
Color | Clear |
Material | Plastic |
Weight | 1.008 lbs |
Description
There's always plenty to do around the office. Using Scotch® Magic Greener Tape can help. When documents need to be displayed, packages need wrapping, important papers need mending, the strength and security of Scotch® Magic Greener Tape gets the job done. Like the original Scotch® Magic Tape, its appearance disappears but not its holding power, thanks to 3M science. You can write on it with pen, pencil or marker and it will stay clear—no blurring, fading or yellowing. And because it's made from recycled and plant-based material, you can feel good about choosing it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96835)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Paint (44266)
- PENTEL Retractable Pen, Medium 1.0 mm, Red PK12 (PENBK440B)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Yellow, 500/Roll (DL635L)
- SCOTCH Magic Greener Tape with Dispenser, 1" Core, 0.75" x 50 ft., Clear, PK6 (6123)
- SCOTCH Magic Tape, Disp, 3/4"x1000", 6Pack, PK12 (810K6C38)
- SCOTCH Magic Tape, Eco Friendly, 3/4x900in., PK16 (81216P)
- SCOTCH Magic Tape, 1" Core, 3/1"x1000", 12/BD, Transparent PK (MMM810K6BD)
- SCOTCH Magic Tape, 3/4 x 300 in., PK4 (4105)
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- 3M Transparent Tape, 3/4 in. x 1296 in., PK6 (600-6PK)
- Scotch