Shop All Packing Tapes
Scotch
LtDutyPckgngTp600ClrHghClrt, PK12
Mfr # 600
Zoro # G4002947
Free Shipping & Returns
$423.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic (Adhesive), UPVC Film (Backing)
- Length 72 yd.
- Thickness 2.3 mil
- Color Transparent
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 600
- Zoro # G4002947
- UPC # 00051125748971
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 72 yd. |
Width | 1/2" |
Details
Item | LtDutyPckgngTp600ClrHghClrt,PK12 |
Material | Acrylic (Adhesive), UPVC Film (Backing) |
Thickness | 2.3 mil |
Color | Transparent |
Shape | Continuous Roll |
Adhesion Strength | 28 oz./in. |
Tensile Strength | 28 lb./in. |
Description
LtDutyPckgngTp600ClrHghClrt,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Materials for Recycle Label, PVFC, Pk100 (RECY69VS)
- SAUNDERS 8-1/2" x 12" Clipboard, Silver (13031)
- ZORO SELECT 2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY3)
- SAFCO ORGANIZER, DSK, SLNT, 8SCT, MSH (SAF3258BL)
- SCOTCH Scotch® 600 MultiTask Tape, 2.3 Mil, 3/4" x 36 yds., Transparent, 12/Case (T9641600)
- SCOTCH 3M™ 3850 Crystal Clear Tape, 3.1 Mil, 2" x 55 yds., Clear, 12/Case (T9013850)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- SCOTCH 3M™ H-190 Carton Sealing Tape Dispenser, 3", Gray, 1/Each (TD3MH190)
- SCOTCH Tape, Rl, Removeable, 3/4X1296 (811341296)
- SCOTCH Sealing Tape, 50 m L, 48 mm W, Polypropylene Backing, Clear (3710-6/3710)
- DUCK BRAND Packaging Tape, 1.88" x 109 yd., Clear, PK6 (299016)
- Scotch Packing Tapes