Shop All Packing Tape Dispensers
Scotch
Low Noise Handheld Tape Dispenser, 2 In.
Mfr # H150
Zoro # G2930794
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Metal, Plastic
- Color Tan
- For Use With Self Adhesive Tapes
- Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # H150
- Zoro # G2930794
- UPC # 00021200395185
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
Length | 2 3/4 in |
Width | 2 3/4 in |
Height | 5 3/4 in |
For Maximum Tape Roll Diameter | 5 1/8 in |
For Tape Core Diameter | 3 in |
For Maximum Tape Width | 2 in |
Core Diameter | 3" |
Details
Item | Handheld Tape Dispenser |
Construction | Metal, Plastic |
Color | Tan |
For Use With | Self Adhesive Tapes |
Tape Brake | Spring Loaded |
Handle Grips | Pistol |
Features | Adjustable Tension Mechanism |
Includes | Noise Reducing Pressure Bar |
Material | Plastic |
Blade Material | Carbon Steel |
Description
Handheld Tape Dispenser, For Maximum Tape Width 2 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 5 3/4 in, Width 2 3/4 in, Length 2 3/4 in, Blade Material Carbon Steel, Tan, For Maximum Tape Roll Diameter 5 1/8 in, Includes Noise Reducing Pressure Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER BROTHERCOMPHLL6200DWL6250DW/L6300/MFCL6700DWL6750DW/L6800DW/L6900DW (TN-880)
- AMPAD Flip Charts, 27 x 34, White, 50 Sheets, PK2 (24-034R)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- BOSTITCH 1000PK 14 Staple (STCR50191/4-1M)
- SCOTCH Mainline Dispenser, 6 (P-56W)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 3 in. (HR83)
- SCOTCH Dispenser, Tape, Pkg, Hand, Red (DP300RD)
- SCOTCH 3M™ H150 Scotch® 2" Low-Noise Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH150)
- SCOTCH Quick Loading Dispenser for BX Sealing T (DP-300-RD)
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear (CLIP-15)
- START INTERNATIONAL Tape Dispenser for Short Cut Pieces (ZCM1000D)
- Scotch Packing Tape & Dispensers