Shop All Laminating Machines
Scotch
Laminator, Thermal, Green, White
Mfr # TL906
Zoro # G5024437
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed 15" per min
- Warm-Up Time 5 min
- Voltage 120 V
- Thickness 5 mil
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TL906
- Zoro # G5024437
- UPC # 051141957500
- Country of Origin China
- Category Laminating Machines
Dimensions
Height | 4" |
Width | 15.75" |
Depth | 4" |
Details
Item | Laminator,Thermal,Green,White |
Speed | 15" per min |
Warm-Up Time | 5 min |
Voltage | 120 V |
Thickness | 5 mil |
Weight | 4.27 lbs |
Standards | UL Listed |
Features | Never Jam Technology |
Description
Laminator,Thermal,Green,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker, Chisel Tip, Assorted Colors, PK12 Low Odor (5001-18MA)
- ZORO SELECT Shipping Box, 16x16x12 in (55NM70)
- TOPS Pads, 50 sheets, Canary, PK3 (75327)
- THERMOSAFE Shipper Bottle, 10-1/2 in. L, PK45 (393 UPS)
- SCOTCH Laminator, Thermal (TL902VP)
- SCOTCH Thermal Laminating Pouches, No Color, 200PK (MMMTP3854200)
- SCOTCH LAMINATOR, HEATFREE, VALUPACK (MMMLS1000VAD)
- SCOTCH Laminator, Sheets, Glossy, PK10 (LS854SS-10)
- SCOTCH Laminator, Cartridge, 8.5" Heat-Free, Black (DL961)
- SCOTCH 8.5” Heat-Free Laminator w/Cart, 8.5" Max Width, 9.2 mil Max Thickness (LS960)
- GBC Fusion 3000L Laminator, 9" Max Doc Width, 5 mil Max Doc Thickness (1703079A)
- Scotch Laminating Machines