Shop All Laminating Machines
Scotch
Laminator, Sheets, Glossy, PK10
Mfr # LS854SS-10
Zoro # G5024811
product price: $7.35
/pk 10, $0.74/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.06"
- Length 11.63"
- For Use With No Machine Required
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # LS854SS-10
- Zoro # G5024811
- UPC # 021200473111
- Country of Origin United States
- Category Laminating Machines
Dimensions
Width | 9.06" |
Length | 11.63" |
Details
Item | Laminator,Sheets,Glossy,PK10 |
For Use With | No Machine Required |
Thickness | 6 mil |
Description
Laminator,Sheets,Glossy,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L (LDX8050)
- ADAM EQUIPMENT Digital Compact Bench Scale 75kg/165 lb. Capacity (GFC 165a)
- DECKER TAPE PRODUCTS Label, DL2750, QUARANTINE, 2" X 3" (DL2750)
- PYRAMID Time Card, PK100 (35100-10)
- SCOTCH Thermal Laminating Pouches, No Color, 200PK (MMMTP3854200)
- SCOTCH 8.5” Heat-Free Laminator w/Cart, 8.5" Max Width, 9.2 mil Max Thickness (LS960)
- SCOTCH LAMINATOR, HEATFREE, VALUPACK (MMMLS1000VAD)
- SCOTCH Laminator, Cartridge, 8.5" Heat-Free, Black (DL961)
- SCOTCH Laminator, Thermal (TL902VP)
- SCOTCH Laminator, Thermal, Green, White (TL906)
- FELLOWES Laminator, Spectra 125 (5739701)
- Scotch Laminating Machines