Shop All Laminating Machines
Scotch
Laminator, Cartridge, 8.5" Heat-Free, Black
Mfr # DL961
Zoro # G4432681
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 5.4 mil
- Width 8.5"
- For Use With LS960
- Length 90 ft
- Product Type Roller Laminating Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # DL961
- Zoro # G4432681
- UPC # 021200472503
- Country of Origin China
- Category Laminating Machines
Dimensions
Width | 8.5" |
Length | 90 ft |
Overall Width | 8 1/2 in |
Overall Height | 90 ft |
Laminating Width - Maximum | 8 1/2 in |
Details
Item | Laminator Cartridge |
Thickness | 5.4 mil |
For Use With | LS960 |
Product Type | Roller Laminating Machine |
Lamination System | Cold |
Film Thickness - Maximum | 5.4 mil |
Compatible Brand | Scotch |
Compatible Manufacturer Part Number | LS960 |
Description
Laminator Cartridge, Warm-Up Time Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP XL BLKGalv Wall Mailbox (L4010WB0)
- GLOBAL EQUIPMENT Replacement Lock Set w/2 Keys for Inter Office Mailboxes (443490 443491) (RP9054)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX15213BLU)
- CAKEDRAKE Wedding Love Theme Cake Topper, Double Hearts Reflections-Monogram EACH cake topper decor (CD-DCP-38090-EACH)
- SCOTCH Laminator, Sheets, Glossy, PK10 (LS854SS-10)
- SCOTCH Laminator, Thermal (TL902VP)
- SCOTCH LAMINATOR, HEATFREE, VALUPACK (MMMLS1000VAD)
- SCOTCH 8.5” Heat-Free Laminator w/Cart, 8.5" Max Width, 9.2 mil Max Thickness (LS960)
- SCOTCH Laminator, Thermal, Green, White (TL906)
- SCOTCH Thermal Laminating Pouches, No Color, 200PK (MMMTP3854200)
- GBC Pouch Laminating Machine, 15-2/3 In. (1703072BF)
- Scotch Laminating Machines