Shop All Laminating Pouches and Film
Scotch
Laminating Pouches, 5 mil, 5.38" x 3.75", Gloss Clear, PK20
Mfr # TP5902-20
Zoro # G4582059
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Index Card; Photo
- Roll Size 5.38 in x 3.75 in
- Length 3.75"
- Width 5.38"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # TP5902-20
- Zoro # G4582059
- UPC # 21200473135
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 5.38 in x 3.75 in |
Length | 3.75" |
Width | 5.38" |
Size | 5.38 x 3.75 |
Details
Item | Laminator Supplies |
Type | Index Card; Photo |
Thickness | 5 mil |
Weight | 0.18 lbs |
Application | Index Card/Photo |
For Use With | Thermal Lamination |
Color | Clear |
Finish | Gloss |
Supply Format | Pouch |
Description
ScotchTM Laminating Pouches, 5 mil, 5.38" x 3.75", Gloss Clear, 20/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Bench Scale, Digital, 15kg/30 lb., LCD (GGS_42963)
- CANON CLI-281/PGI-280 XL ChromaLife100+ Ink, Black XL/Black/Cy/Mag/Yel, PK5 (2021C007)
- MAGNA VISUAL Magnetic Round Indicators, Green, PK20 (FI-126)
- CANON Canon CRG-055 Y L Yellow Toner Cartridge 2,100 Yield (3013C001AA)
- SCOTCH Pouch, Thermal, Badge, Clear, PK100 (TP5852100)
- SCOTCH Pouch, Thermal, 3 mm, Clear, PK50 (TP3854-50)
- SCOTCH Dual Laminate, Refill, 25" (DL1051)
- SCOTCH Pouch, Therml, 3Mil, Clr, PK100 (TP3854100)
- SCOTCH Scotch 6055BNS Adhesive Dot Roller Value Pack 0.3 in x 49 ft. 4-PK (6055BNS)
- SCOTCH Laminating Pouches, 3 mil, 8.9 x 11.4, Clear, 20PK (7100233554)
- FELLOWES Laminating Pouches, 5 mil, 4.25" x 2.5", Gloss Clear, 25PK (52003)
- Scotch Laminating Pouches and Film