Shop All Laminating Pouches and Film
Scotch
Laminating Pouches, 3 mil, 8.5" x 14", Gloss Clear, PK20
Mfr # TP3855-20
Zoro # G4525504
product price: $10.65
/pk 20, $0.53/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Menu
- Roll Size 8.5 in x 14 in
- Length 14"
- Width 8.5"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TP3855-20
- Zoro # G4525504
- UPC # 51141921228
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 8.5 in x 14 in |
Length | 14" |
Width | 8.5" |
Size | 8.5 x 14 |
Details
Item | Laminator Supplies |
Type | Menu |
Thickness | 3 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Weight | 0.912 lbs |
Color | Clear |
Application | Menu |
Supply Format | Pouch |
Description
Protect and preserve documents you handle frequently. ScotchTM pouches are clear to let important information show through and moisture resistant to protect documents, pictures, cards and more. Compatible with all thermal laminators.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Desktop Copyholder, Black (IVR59001)
- BETTER PACKAGES Replacement Brush Set, For BP756 (TS37K)
- QUARTET Marker Pad, Glass, Dsktop (QRTGDP186D)
- UNIVERSAL Plastic Index Card Boxes, 4" x 6", Translucent Black, PK2 (UNV47287)
- SCOTCH Thermal Laminator Value Pack, 9in W, with 20 Letter Size Pouches (MMMTL902VP)
- SCOTCH Laminating Pouches, 5 mil, 4.33" x 6.33", Gloss Clear, PK20 (TP5900-20)
- SCOTCH Laminating Pouches, 5 mil, 5.38" x 3.75", Gloss Clear, PK20 (TP5902-20)
- SCOTCH Pouch, Thermal Laminator, 5mm, PK100 (TP5854100)
- SCOTCH Laminating Pouches, 5 mil, 2.25" x 4.25", Gloss Clear, PK10 (TP5852-10)
- SCOTCH Scotch 6055BNS Adhesive Dot Roller Value Pack 0.3 in x 49 ft. 4-PK (6055BNS)
- SWINGLINE GBC UltraClear Thermal Laminating Pouch, PK50 (3745091)
- Scotch Laminating Pouches and Film