Shop All Adhesive Applicator Parts
Scotch
Hot Melt Fluted Tip 9921, 0.09 in
Mfr # 00-021200-21840-8
Zoro # G5256571
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand 3M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 00-021200-21840-8
- Zoro # G5256571
- UPC # 00021200218408
- Country of Origin United States
- Category Adhesive Applicator Parts
Details
Item | Standard Nozle Tip,.090 In Fluted |
Fits Brand | 3M |
Description
3M Hot Melt Applicator Tips offer versatility when dispensing hot melt adhesives. Uniquely designed for 3M Hot Melt Applicators, these tips can help maximize the use of hot melt adhesives by improving productivity, optimizing precision, and reducing waste in your assembly process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSI Sealant Window Beige 465 9.5Oz (1869419)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Aluminum (571156)
- LOCTITE Mixing Nozzle, Brown, Orange, 10:01 Mixing Ratio, 10 PK (1034575)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, Almond, Silicone Base (2816707)
- SCOTCH Hot Melt Palm Trigger 9761, for TC Applicator, 10 Each/Case (62976199307)
- SCOTCH EPX 2:1 Plunger, for EPX Metal Applicator, for DP2216 and 1:1, 10/Case (00-021200-82314-5)
- SCOTCH Tip, 0.063 in, 3 tips Bag (00-021200-89472-5)
- SCOTCH End Cap Seal, 1/Case (62-9895-0004-6)
- SCOTCH Hot Melt Valve Assembly Kit 9223, for PG II and PG II LT Applicators, Each (00-021200-21703-6)
- SCOTCH Valve Assembly, Each (62-9773-0012-8)
- RAPIDFIX Rapidfix 6121707 10ml Dual Adhesive System (1514215)
- Scotch Adhesive Applicator Parts