Shop All Masking Tapes
Scotch
High-Performance Masking Tape 232, 3in Core, 18 mm x 55 m, Tan
Mfr # 232
Zoro # G801839912
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 30 lb/in
- Thickness 6.3 mil
- Length 55 m
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 232
- Zoro # G801839912
- UPC # 21200028533
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 18 mm |
Length | 55 m |
Size | 18 mm x 55 m |
Details
Material | Crepe Paper |
Tensile Strength | 30 lb/in |
Thickness | 6.3 mil |
Color | Tan |
Weight | 0.337 lbs |
Description
High-Performance Masking Tape offers moderate conformability for masking around corners and over irregular surfaces. The rubber adhesive sticks instantly and offers strong holding power that resists lifting and curling. The tape will not transfer adhesive when removed from surfaces, including EDPM rubber moldings. Delivers superior performance as a paint masking tape and is also useful for holding, protecting, bundling as well as a vast number of other difficult jobs where a pressure-sensitive tape is required. Bonds well to paper, metal, drywall, wood and painted surfaces. A roll of masking tape is a basic toolbox or supply room item in any construction, warehousing, military, marine, shipping or retail operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Caulk Gun, Blue, Aluminum, 24 oz (620-AL-BLUE)
- 3M Instant Adhesive, DP270 Series, Clear, 0.7 oz, Bottle, 1:01 Mix Ratio, 3 hr Functional Cure (270)
- 3M 3/4"x52' Super 33+ Vinyl Electrical Tape (33SUPER52FT)
- JES INNOVATIONS Bulk Piston with Viton O-ring for Sausage and Bulk Caulk Guns (SD-BULKPISTON)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 24 mm x 55 m, Tan (232)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 48 mm x 55 m, Tan (232)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 12 mm x 55 m, Tan (232)
- SCOTCH Contractor Grade Masking Tape, 0.94 in x 60.1 yd 24mm x 55m, 6PK (2020-24A)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-36AP)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 2" x 60 yds., Gold, 24/Case (T9472460)
- 3M Painter's Tape, 15/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 1 Pk (2090-24NC)
- Scotch Masking Tapes