Shop All Packing Tapes
Scotch
Heavy Duty Packaging Tape, Clear, PK18
Mfr # 3850-18CP
Zoro # G4072227
product price: $133.99
/pk 18, $7.44/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3850-18CP
- Zoro # G4072227
- UPC # 053200020323
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Length | 54.6 yds |
Width | 1.88" |
Size | 1.88" x 54.6 yds |
Details
Item | Heavy Duty Packaging Tape,Clear,PK18 |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Color | Clear |
Thickness | 3.1 mil |
Material | Plastic |
Standards | Meets U.S. Postal Regulations |
Tape Paper Weight | 8.073 lbs |
Tensile Strength | 47 lb/in |
Retroreflective Grade | Heavy-Duty |
Adhesive Material | Hot Melt Synthetic Rubber |
Description
Heavy Duty Packaging Tape,Clear,PK18, Package Quantity 18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "QC Passed", 1" Circle, Blue, 500/Roll (DL1258)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- LEXMARK Photoconductor 1-Pack 175K YLD (72K0P00)
- PARTNERS BRAND Edge Protectors, Skid Lot, .120, 2" x 2" x 18", White, 5880/Skid (EP2218120)
- SCOTCH Carton Tape, Polyester, Clr, 72mm x50m, PK24 (355)
- SCOTCH Greener Grade Packaging Tape, PK6 (3750G6)
- SCOTCH StrppngTpe8898Blue, 24mmx55m, PK4 (8898)
- SCOTCH Packaging Tape, 2 x 800 in., Clear (145)
- SCOTCH Packaging Tape, Cabinet, 1.88"x54.6 Yds, 18 Rolls/PK, CL 18PK (MMM385018CP)
- SCOTCH Box Sealing Tape 371, Clear, 48, PK4 (371)
- INTERTAPE 7100 CLR 48MMX1828M IPG-IPG 4 (F4091-05)
- Scotch Packing Tapes