Shop All Laminating Machines
Scotch
Heat-Free 12" Laminating Machine w/1 DL1005 Cartridge, 12" Max Doc Width, 9.2 mil Max Doc Thickness
Mfr # LS1000
Zoro # G602684735
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 9.2 mil
- Height 10.5"
- Width 16"
- Depth 10"
- Weight 13 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # LS1000
- Zoro # G602684735
- UPC # 21200596964
- Country of Origin United States
- Category Laminating Machines
Dimensions
Height | 10.5" |
Width | 16" |
Depth | 10" |
Details
Thickness | 9.2 mil |
Weight | 13 lbs |
Description
Perfect lamination without electricity. Safe, heat-free and easy to use—no warm-up waiting time, no fumes, no mess. Three easy steps: load, turn and trim. Ideal for posters, banners, artwork, signs, menus, maps and more. Fully compatible with inkjet, thermal and other sensitive papers. Laminates both sides for enhanced protection, or laminates one side and applies permanent adhesive to the other for signs or labels. Laminating cartridges included (also sold separately). For documents up to 1/10" thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Graphic Tape, Permanent, Self-Adhesive, 1/16"x648", Matte, Black (CHABG6201M)
- ZORO SELECT 3-1/8" x 6-1/4" Green Paper Wire Tag, Pk1000 (1GYV2)
- OIC Clip, Binder, Large, PK12 (99100)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Lime Green, PK6 (4124)
- SCOTCH Thermal Laminating Pouches, No Color, 200PK (MMMTP3854200)
- SCOTCH 8.5” Heat-Free Laminator w/Cart, 8.5" Max Width, 9.2 mil Max Thickness (LS960)
- SCOTCH Laminator, Thermal (TL902VP)
- SCOTCH Laminator, Cartridge, 8.5" Heat-Free, Black (DL961)
- SCOTCH LAMINATOR, HEATFREE, VALUPACK (MMMLS1000VAD)
- SCOTCH Laminator, Thermal, Green, White (TL906)
- 3M Dual Laminate Refill Cartridge (DL951)
- Scotch Laminating Machines