Shop All Packing Tape Dispensers
Scotch
Handheld Tape Dispenser, Pistol, 5-5/8 in.
Mfr # H12
Zoro # G6114656
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 1 in
- Construction Plastic
- Color Gray
- For Use With Filament Tape
- Handle Grips Pistol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # H12
- Zoro # G6114656
- UPC # 00021200069536
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 1 in |
Width | 5 5/8 in |
Length | 5 5/8 in |
Height | 1 5/8 in |
For Maximum Tape Width | 1 in |
For Tape Core Diameter | 3 in |
For Maximum Tape Roll Diameter | 5 1/2 in |
Details
Item | Strapping Tape Dispenser |
Construction | Plastic |
Color | Gray |
For Use With | Filament Tape |
Handle Grips | Pistol |
Tape Brake | Blade |
Material | Plastic |
Blade Material | Carbon Steel |
Description
Strapping Tape Dispenser, For Maximum Tape Width 1 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 1 5/8 in, Width 5 5/8 in, Length 5 5/8 in, Blade Material Carbon Steel, Gray, For Maximum Tape Roll Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Clear Laser Labels, 1x2-5/8, PK300 (15660)
- HILLMAN Hillman Fasteners 842272 3 in. Vinyl Letters Kit; Black & White (842272)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (81923)
- PCI Pci Oce 485-4 25K Yld Laser Drum Cartridge For Oce Imagistics Pitney (485-4-OCE)
- SCOTCH Tape Dispenser, Gray, Metal, 14-1/4" L (M797)
- SCOTCH Handheld Tape Dispenser, 2 In. (H192)
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- SCOTCH Low Noise Handheld Tape Dispenser, 3 In. (H153)
- SCOTCH Handheld Tape Dispenser, 2 In. (H122)
- SCOTCH Quick Loading Dispenser for BX Sealing T (DP-300-RD)
- INTERTAPE Premium Dispenser Enser Ipg Logo30, 2 (DISPCST)
- Scotch Packing Tape & Dispensers