Shop All Packing Tape Dispensers
Scotch
Handheld Tape Dispenser, Pistol, 2-3/4 in.
Mfr # H10
Zoro # G6071301
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 1 in
- Construction Plastic
- Color Gray
- For Use With Filament Tape
- Tape Brake Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # H10
- Zoro # G6071301
- UPC # 00021200069109
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 1 in |
Length | 2 3/4 in |
Height | 1 7/8 in |
Width | 2 3/4 in |
For Tape Core Diameter | 3 in |
For Maximum Tape Width | 1 in |
For Maximum Tape Roll Diameter | 6 1/2 in |
Details
Item | Strapping Tape Dispenser |
Construction | Plastic |
Color | Gray |
For Use With | Filament Tape |
Tape Brake | Blade |
Handle Grips | Pistol |
Material | Plastic |
Blade Material | Carbon Steel |
Description
Strapping Tape Dispenser, For Maximum Tape Width 1 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 1 7/8 in, Width 2 3/4 in, Length 2 3/4 in, Blade Material Carbon Steel, Gray, For Maximum Tape Roll Diameter 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA China Marker, Thin Black Color Family, 12 PK (DIX00081)
- WARMIES Stuffed Animals Plush Pink/Purple (CP-UNI-1)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Yellow, Pk (511-100)
- NIFTY PRODUCTS Stretch Film, 18"x1500ft., Clear, PK4 (F18SF3)
- SCOTCH Handheld Tape Dispenser, 2 In. (H192)
- SCOTCH Table Top Dispenser, Tape Width 1In (C25)
- SCOTCH Handheld Tape Dispenser, 2 In. (H190)
- SCOTCH Heavy Duty Handheld 2" Tape Dispenser (H180)
- SCOTCH Quick Loading Dispenser for BX Sealing T (DP-300-RD)
- SCOTCH 3M™ H320 Economy Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH320)
- INTERTAPE Tape Dispenser, Electric (UH275TW)
- Scotch Packing Tape Dispensers