Shop All Filament Tapes
Scotch
Handheld Tape Dispenser, 3/4 In.
Mfr # H133
Zoro # G4543077
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Construction Plastic
- Max. Tape Width 3/4 in
- For Use With Filament Tape
- Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # H133
- Zoro # G4543077
- UPC # 00021200069192
- Country of Origin United States
- Category Filament Tapes
Dimensions
Max. Tape Width | 3/4 in |
Length | 1 5/8 in |
Width | 5 3/4 in |
For Maximum Tape Roll Diameter | 5 1/2 in |
Height | 9 1/8 in |
For Tape Core Diameter | 3 in |
For Maximum Tape Width | 3/4 in |
Details
Item | Strapping Tape Dispenser |
Color | Gray |
Construction | Plastic |
For Use With | Filament Tape |
Material | Plastic |
Handle Grips | Clam Shell |
Blade Material | Steel |
Description
Strapping Tape Dispenser, For Maximum Tape Width 3/4 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Clam Shell Handle Grips, Height 9 1/8 in, Width 5 3/4 in, Length 1 5/8 in, Blade Material Steel, Gray, For Maximum Tape Roll Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Expandable Envelope, 9" x 12" x 2", White, 100/Case (TYE09122WE)
- POST-IT Note, Post-It, 4X6, 3Pk, Lined Pk (MMM6603AU)
- A2Z SCILAB TC Castroviejo Micro Scissors 5.5" Angled, Round Handle (A2Z-ZR487)
- HAMMERMILL Copy Paper - Hammermill® Tidal 162008 - 8-1/2" x 11" - 20 lb - White - 5000 Sheets/Carton (162008)
- SCOTCH General-Purpose Glass Filament Tape, 3in Core, 24 mm x 55 m, Clear (893)
- SCOTCH B-DrectonlFlmentTp8959Clr, 19, PK48 (8959)
- SCOTCH Filament Tape, 0.5 in, 180 ft L, Blue, PK72 (8898)
- SCOTCH Filament Tape, 36mm x 55m, PK24 (8981)
- SCOTCH Filament Tape, Polypropylene, Clear, PK72 (897)
- SCOTCH Filament Tape, 3/4" x 60 yd., Clear, PK12 (70006248747)
- INTERTAPE Utility Grade Filament Tape, 18Mmx54.8M (FT70)
- Scotch Filament Tapes