Shop All Masking Tapes
Scotch
Hand-Masker Pre-assembled Mskg Film, PK4
Mfr # 98770
Zoro # G5970629
Free Shipping & Returns
$299.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 60 yd.
- Tape Width 1.41 in
- Tape Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 98770
- Zoro # G5970629
- UPC # 00051141987705
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Length | 60 yd. |
Tape Width | 1.41 in |
Details
Item | Hand-Masker Pre-assembled Mskg Film,PK4 |
Tape Shape | Roll |
Description
Hand-Masker Pre-assembled Mskg Film,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 24 (99490)
- 3M 3M™ 5915 VHB™ Tape, 16.0 Mil, 3/4" x 5 yds., Black, 1/Case (VHB591534R)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 36yd, Black (4496)
- LOCTITE Wood Glue, E-00NS Series, Yellow, 16 oz, Bottle, 1:01 Mix Ratio, 15 min Functional Cure (233962)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 2" x 60 yds., Kraft, 12/Case (T947251712PK)
- SCOTCH Flatback Tape 2517, Medium Brown, 6.5 mil, 24 mm x 55 m, 36 Roll/Case (T9452517)
- SCOTCH 24 mm W X 60.1 yd L Tan High Strength Solvent Resistant Masking Tape (2040-24A-BK)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-36AP)
- SCOTCH Performance Masking Tape, 18 mm x 55 m (PN26334)
- SCOTCH 3M™ 346 Flatback Tape, 16.7 Mil, 12" x 60 yds., Tan, 1/Case (T950346)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-1.5" X 60YD)
- Scotch Masking Tapes