Shop All Packing Tape Dispensers
Scotch
Gray Handheld Tape Dispenser 6 1/4 in W x 2 in L
Mfr # H180
Zoro # G5692741
product price: $1,508.99
/pk 40, $37.72/ea
Free Shipping & Returns
$1,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Metal, Plastic
- Color Gray
- For Use With Self Adhesive Tapes
- Tape Brake Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # H180
- Zoro # G5692741
- UPC # 00021200968181
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
Length | 2 in |
Width | 6 1/4 in |
Height | 11 in |
For Maximum Tape Roll Diameter | 5 1/8 in |
For Tape Core Diameter | 3 in |
For Maximum Tape Width | 2 in |
Details
Item | Handheld Tape Dispenser |
Construction | Metal, Plastic |
Color | Gray |
For Use With | Self Adhesive Tapes |
Tape Brake | Adjustable |
Handle Grips | Pistol |
Material | Plastic |
Includes | Carton sealing |
Blade Material | Carbon Steel |
Description
Handheld Tape Dispenser, For Maximum Tape Width 2 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 11 in, Width 6 1/4 in, Length 2 in, Blade Material Carbon Steel, Gray, For Maximum Tape Roll Diameter 5 1/8 in, Includes Carton sealing, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL EnerGel RTX Gel Pen, Retractable, Fine 0.5 mm Needle Tip, Violet Ink, Silver/Violet Barrel (BLN75V)
- SHARPIE Permanent Markers, , Fine Point, Orange PK (SAN30006)
- HOUSE OF DOOLITTLE Yearly Wall Planner, Reversible, 60x26 In. (HOD3974)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK50 (56JM13)
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear (CLIP-15)
- SCOTCH Low Noise Handheld Tape Dispenser, 3 In. (H153)
- SCOTCH Handheld Tape Dispenser, 2 In. (H122)
- SCOTCH Handheld Tape Dispenser, Pistol, 2-3/4 in. (H10)
- SCOTCH Mainline Dispenser, 6 (P-56W)
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- JR PRODUCTS JR Products 81365 Sew-In Slide Tape - Type D, 72" (81365)
- Scotch Packing Tape & Dispensers