Shop All Glues
This Product is Discontinued
Scotch
Glue, Transparent, 4 PK (Discontinued)
Mfr # AD119
Zoro # G4505980
This Product is Discontinued
Key Features
- Color Transparent
- Application Fine Tip and Fast Drying
- Materials Bonded Wood, Metal, Ceramic, Rubber, Leather, Plastic
- Size 0.017 oz.
- Brand & Series SCOTCH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.017 oz. |
Details
Item | Glue |
Color | Transparent |
Application | Fine Tip and Fast Drying |
Materials Bonded | Wood, Metal, Ceramic, Rubber, Leather, Plastic |
Brand & Series | SCOTCH |
Description
Single Use Super Glue,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.