Shop All Glues
Scotch
Glue Stick, White, 0.28 oz
Mfr # MMM600818
Zoro # G502499484
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Paper; Photo
- Container Size 0.28 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 0.28 oz |
Details
Item | Glue Stick |
Color | White |
Application | Paper; Photo |
Description
Scotch Glue Sticks are strong, fast-bonding and no mess. Glue cleans easily off hands and household surfaces with soap and water. It washes cleanly out of most fabrics. Nontoxic, acid-free glue sticks are great for paper, photos and other lightweight items.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE Upholstery Adhesive, 20oz, 12PK (313)
- ROCKITE Rockite Cement 1# (10001)
- JES INNOVATIONS Bulk Piston with Viton O-ring for Sausage and Bulk Caulk Guns (SD-BULKPISTON)
- PC PRODUCTS Glue Pen, SuperEpoxy Series, White, 0.75 oz, Tube, 1:01 Mix Ratio, 4 hr Functional Cure (016619)
- SCOTCH Double-Sided Adhesive Roller, Dispenser (6061)
- TITEBOND Wood Glue, 4 fl oz, Bottle, II Premium (5002)
- OMNISCAN2, LLC WJB Industrial Technologies WT160 Powder Bonding Glue (WT160)
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Dual-Cartridge (2207)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 5.4 oz, Bottle (058951500988)
- TITEBOND Glue 4-Oz Titebond Polyurethan (2302)
- TITEBOND GAL Titebond Glue (5066)
- Scotch Glues