Shop All Electrical Tapes
Scotch
GLS CLOTH ELEC TP 1/2""W
Mfr # 27
Zoro # G9033487
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Material Rubber
- Width 1/2 in
- Length 66 ft
- Tape Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 27
- Zoro # G9033487
- UPC # 54007150664
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/2 in |
Length | 66 ft |
Details
Tape Color | White |
Material | Rubber |
Tape Thickness | 7 mil |
Description
3M Glass Cloth Tape 27 is edge-tear resistant conformable and abrasion resistant. For use as a coil cover anchor banding and core layer and crossover insulation. UL Recognized. Printable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Gray (135270)
- OATEY PVC Cement, Regular, Clear 16 oz (31014V)
- JE TOMES 50 lb. Gray Concrete Patch and Repair (GRA-CT40-160)
- LOCTITE Glue Stick, H8000 Series, Green, Dual-Cartridge, 10:01 Mix Ratio, 30 min Functional Cure (996453)
- SCOTCH Electrical Tape, 66 ft L, 34 in W, PVC Backing, White (10828-DL-2W)
- SCOTCH Electrical Tape 1/2X200 in. (194NA)
- SCOTCH Scotch 0.75 in. x 66 ft. Violet 35 Electrical Tape - Pack of 10, 10PK (T96403510PKV)
- SCOTCH Scotch 3/4 in. W X 66 ft. L White Vinyl Electrical Tape (10828-DL-2W)
- SCOTCH 3/4" x 12.5 Yds Black Scotch Super 33+ Vinyl Electrical Tape (200NA)
- SCOTCH ELEC TAPE 3/4""X66'BLK (6143-BA-100)
- NSI INDUSTRIES 7 m Premium Medium Vinyl Electrical Tape (WW7321)
- Scotch Electrical Tapes