Shop All Masking Tapes
Scotch
General Purpose Masking Tape, 3" Core Size, 1"x60 Yards
Mfr # 2341
Zoro # G4072525
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Material Crepe Paper
- Tensile Strength 30 lb/in
- Thickness 5.9 mil
- Tape Adhesive Strength 30lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 2341
- Zoro # G4072525
- UPC # 021200029820
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 24 mm |
Length | 55 m |
Tape Core Diameter | 3" |
Details
Tape Color | Tan |
Material | Crepe Paper |
Tensile Strength | 30 lb/in |
Thickness | 5.9 mil |
Tape Adhesive Strength | 30lb/in |
Item | General-Purpose Masking Tape |
Color | Tan |
Type | Masking Tape |
Tape Application | Multipurpose |
Description
Masking Tape,Cream
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J315)
- DEVCON Mark V Mix Nozzle 50ml (MAH 06-21T)
- AQUAPLUMB Cement Iron Paste 8 oz (04030)
- METACAULK Sealant Fire Stop Genpurp 30Oz (66383)
- SCOTCH General Purpose Masking Tape, 3" Core Size, 2"x60 Yards (2342)
- SCOTCH Dispenser Masking Tape/Paper (M1000-SBN)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 2" x 60 yds., Tan, 24/Case (T937231)
- SCOTCH Performance Masking Tape, 18 mm x 55 m (PN26334)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 3/4" x 60 yds., Gold, 48/Case (T9442460)
- TAPECASE Masking Tape, Green, 4 In. x 72 Yd. (15C573)
- Scotch Masking & Painter's Tape