Shop All Masking Tapes
Scotch
General Purpose Masking Tape 234 Tan Plastic Core, 48 mm x 55 m 5.9 mil, 24 per case Bulk
Mfr # 234
Zoro # G9752664
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 30 lb/in
- Thickness 5.9 mil
- Width 12 mm
- Length 55 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 234
- Zoro # G9752664
- UPC # 51138949334
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 12 mm |
Length | 55 m |
Size | 12 mm x 55 m |
Details
Material | Crepe Paper |
Tensile Strength | 30 lb/in |
Thickness | 5.9 mil |
Item | General Purpose Masking Tape 234,12mm x |
Color | Tan |
Weight | 0.205 lbs |
Description
General Purpose Masking Tape 234,12mm x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Clear Cement For PVC 16 oz (30876V)
- SPRAYWAY RTV Silicone Caulk Maker - Clear, 6PK (SW659)
- LASER BONDING TECH-BONDIC Bondic 4G Repl Refill (4GC003)
- GORILLA GLUE Duct Tape, Silver, 9.1 m Tape L (105463)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-36AP6)
- SCOTCH 3M™ 2050 Masking Tape, 5.0 Mil, 1" x 60 yds., Natural, 12/Case (T935205012PK)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 1" x 60 yds., Kraft, 12/Case (T945251712PK)
- SCOTCH Flatback Tape, 1"x60 Yards, 3" Core, White (2561)
- SCOTCH General Purpose Masking Tape, 0.70 in x 60.1 yd 18mm x 55m, 6PK (2050-18AP)
- SCOTCH Fine Line Tape 218, Green, 4 in x 60 yd, 5.0 mil, 8/Case (2214)
- CLEAN ALL 3 in. x 60 yards SKILCRAFT Waterproof Tape - The Original 100 MPH Tape, White (CL2659911)
- Scotch Masking & Painter's Tape