Shop All Masking Tapes
Scotch
General Purpose Masking Tape 234 Tan Plastic Core, 48 mm x 55 m 5.9 mil, 24 per case Bulk
Mfr # 234
Zoro # G8633692
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 30 lb/in
- Thickness 5.9 mil
- Width 18 mm
- Length 55 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 234
- Zoro # G8633692
- UPC # 51138949334
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 18 mm |
Length | 55 m |
Size | 18 mm x 55 m |
Details
Material | Crepe Paper |
Tensile Strength | 30 lb/in |
Thickness | 5.9 mil |
Item | General Purpose Masking Tape 234,18mm |
Color | Tan |
Weight | 0.315 lbs |
Description
General Purpose Masking Tape 234,18mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/2” wide x 150' Sterling Seal-1 Spool (EJS1500.500150)
- HENKEL Henkel 234790 5 oz Super Glue; E-Z Gel (234790)
- CS HYDE Tpe, Tfln, Ct Fibr, Sil Ad, 14 mil, 1"x36 yd. (21-14S-1-36)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54008)
- SCOTCH Performnce Masking Tape, 24mm x 55m, PK24 (PN26336)
- SCOTCH 1.88" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-48TP6)
- SCOTCH Packing Tape, w/Refill Dispenser., 1-7/8"x164', 4/PK, Clear (3850-4RD)
- SCOTCH High Performance Masking Tape 213, Tan, 1 in x 60 yd, 6.5 mil, 36/Case (T935213)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-36AP)
- 3M Masking Tape, 55m L, 48mm W (00-021200-43354-2)
- Scotch Masking & Painter's Tape