Shop All Masking Tapes
Scotch
FneLneTpe218Green, 4nx60yd5.0m, PK8
Mfr # 2214
Zoro # G3963333
Free Shipping & Returns
$836.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Roll
- Material Adhesive: Rubber; Backing: Polypropylene Plastic
- Tensile Strength 22.8 N/cm
- Thickness 5 mil
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 2214
- Zoro # G3963333
- UPC # 00021200055003
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 4" |
Length | 60 yd. |
Details
Shape | Roll |
Material | Adhesive: Rubber; Backing: Polypropylene Plastic |
Tensile Strength | 22.8 N/cm |
Thickness | 5 mil |
Item | FneLneTpe218Green,4nx60yd5.0m,PK8 |
Performance Temp. | Up to 250 Degrees F |
Number of Adhesive Sides | 1 |
Description
FneLneTpe218Green,4nx60yd5.0m,PK8, Number of Adhesive Sides 1, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Structural Adhesive, AA H8003 Series, Cartridge (2494409)
- LOCTITE Instant Adhesive, 435 Series, Clear, 0.7 oz, Bottle (840057)
- HANDI-FOAM Spray Foam Sealant, 20 oz, Cream (P30101)
- ZORO SELECT Duct Tape, Silver, Rubber, 72mm W, PK8 (TC600-Silver)
- SCOTCH Expressions Masking Tape (MMM3437PGR)
- SCOTCH 1.88 in. W X 55 yd L Tan High Strength Solvent Resistant Masking Tape 24 pk, 24PK (2040-48A-BK)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 24/Case (T9472525)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape 6-Pk (2020-36AP-6)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- 3M Masking Tape, Tan, Rubber, 31/64" W, PK72 (201+)
- Scotch Masking & Painter's Tape