Shop All Packing Tapes
Scotch
Floor Marking Tape, Clear, 72 yd, PK24
Mfr # 681
Zoro # G206155600
product price: $1,126.99
/pk 24, $46.96/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 1.5 mil
- Tape Color Clear
- Tape Core Diameter 3 in
- Adhesive Properties Clean Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 681
- Zoro # G206155600
- UPC # 00021200034848
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3 in |
Metric Tape Length | 66 m |
Imperial Tape Width | 1 1/2 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 72 yd |
Imperial Tape WxL | 1 1/2 in x 72 yd |
Description
Single-Sided Office Tape, Single-Sided, 3M(TM), 681, 72 yd, 1 1/2 in, UPVC, 1.5 mil, Tape Adhesive Material Natural Rubber, Included Dispenser No Dispenser, Tape Core Diameter 3 in, Tape Properties High Performance, Adhesive Properties Clean Removal, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Lab Dissecting Scalpel Handle, No. 3, PK3 (CYZR-0742)
- CUDA Scissors & Shears, 3" Titanium Bonded Braid Scissor (18826)
- MASTERVISION Easel, Display, 3 Leg, Lightweight, Silver (FLX09102MV)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5DGX9)
- SCOTCH Heavy-Duty Shipping Packing Tape In Dispenser, 1.88" x 800", PK6 (1426)
- SCOTCH Greener Grade Packaging Tape, PK6 (3750G6)
- SCOTCH Carton Sealing Tape, Yellow, 48mm x 50m (373)
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- SCOTCH Tape Pack W/Dspnr 1.88Inx54Yd (3850S-RD)
- PINPOINT Office Products Deluxe Desktop Tape Dispenser1In. Tapes- Black (PI213400)
- Scotch Packing Tape & Dispensers