Shop All Filament Tapes
Scotch
FlmentTpe898Cler, 72mmx55m, 1, PK12
Mfr # 898
Zoro # G4012458
product price: $736.99
/pk 12, $61.42/ea
Free Shipping & Returns
$736.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 380 lb./in.
- Material Synthetic Rubber
- Color Clear
- Adhesion Strength 70 oz./in.
- Width 72mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 898
- Zoro # G4012458
- UPC # 00021200398704
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Width | 72mm |
Length | 55mm |
Details
Item | Filament Tape |
Tensile Strength | 380 lb./in. |
Material | Synthetic Rubber |
Color | Clear |
Adhesion Strength | 70 oz./in. |
Thickness | 0.17mm |
Description
Filament Tape, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Stencil Tape, .7" x 9.8 ft. (STE141)
- ZEBRA PEN Gel Retractable Pens, Blue, PK36 (46236)
- 3M Tape, Water Activated Paper, 450 ft., PK10 (70006719283)
- OHAUS Metal Weighing Boat, PK3 (80850088)
- SCOTCH Filament Tape, 24mm x 55m (898)
- SCOTCH Filament Tape, 50mm x 50 m, Clr, PK18 (8959 447)
- SCOTCH Filament Tape, 36mm x 55m, PK24 (8981)
- SCOTCH Filament Tape, 45/64 in. x 60 yd., PK2 (898)
- SCOTCH Filament Tape, White (8959)
- SCOTCH Filament Tape, 48mm x 55m, Clear, PK24 (70006138070)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK24 (TC389-48MM X 55M (24PK))
- Scotch Filament Tapes