Shop All Filament Tapes
Scotch
FlmentTpe898Cler, 36mmx110m, PK24
Mfr # 898
Zoro # G4011557
product price: $1,571.99
/pk 24, $65.50/ea
Free Shipping & Returns
$1,571.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Length 110m
- Adhesion Strength 70 oz./in.
- Tensile Strength 380 lb./in.
- Width 36mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 898
- Zoro # G4011557
- UPC # 00051111917565
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Length | 110m |
Width | 36mm |
Details
Item | FlmentTpe898Cler,36mmx110m,PK24 |
Color | Clear |
Adhesion Strength | 70 oz./in. |
Tensile Strength | 380 lb./in. |
Material | Pressure Sensitive Synthetic Rubber-Resin Adhesive |
Performance Temp. | 40 Degrees to 80 Degrees F |
Thickness | 6.6 mil |
Description
FlmentTpe898Cler,36mmx110m,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Explosive - 1.4C - 1, 4" x 4", Orange/Black, 500/Roll (DL5031)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 3 1/4" x 1 5/8", Green, 100/Case (G14023C)
- ZORO SELECT 6" x 4" Open Poly Bags, 6 mil, Clear (5DRA8)
- WORKSTATIONPRO Tyvek Open-End Envelope- Plain- 10in.x13in.x1-.50in.- White (TH2655395)
- SCOTCH Filament Tape, 50mm x 50m, 6 mil (8959)
- SCOTCH Filament Tape, 36mm x 55m, PK24 (8981)
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 (H183)
- SCOTCH Filament Tape, 18mm x 55m, Clear, PK48 (70006138054)
- SCOTCH Filament Tape, 3/4" x 60 yd., Clear, PK12 (70006248747)
- SCOTCH Filament Tape, 48mm x 55m (898)
- SHURTAPE Filament Tape, 12mm x 55m, 5.4 mil, PK72 (GS 501)
- Scotch Filament Tapes