Shop All Filament Tapes
Scotch
FlmentTpe8919MSRCler, 72mmx55, PK12
Mfr # 8919MSR
Zoro # G3968820
product price: $724.99
/pk 12, $60.42/ea
Free Shipping & Returns
$724.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72mm
- Length 55m
- Performance Temp. 40 Degrees to 80 Degrees F
- Tensile Strength 380 lb./in.
- Adhesion Strength 105 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 8919MSR
- Zoro # G3968820
- UPC # 00051125740555
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Width | 72mm |
Length | 55m |
Details
Item | FlmentTpe8919MSRCler,72mmx55,PK12 |
Performance Temp. | 40 Degrees to 80 Degrees F |
Tensile Strength | 380 lb./in. |
Adhesion Strength | 105 oz./in. |
Color | Clear |
Material | Pressure Sensitive Modified Synthetic Rubber Resin Adhesive |
Thickness | 7 mil |
Description
FlmentTpe8919MSRCler,72mmx55,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT $HEAVY DUTY SCISSORS 200MM (DFHDS1)
- SWINGLINE Automatic Stapler, Full, 20 Sheet, Blk/Gray (42132)
- ZEBRA TECHNOLOGIES Zebra Printhead Kit, 203 dpi (P1058930-009)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-20CK)
- SCOTCH Filament Tape, 0.5 in, 180 ft L, Blue, PK72 (8898)
- SCOTCH Filament Tape, 3/4" x 60 yd., Clear, PK12 (70006248747)
- SCOTCH Filament Tape, 36mm x 55m, PK24 (8981)
- SCOTCH Filament Tape, 48mm x 55m (898)
- SCOTCH Filament Tape, 45/64 in. x 60 yd., PK2 (898)
- SCOTCH Filament Tape, Clear, 18mmx55m, PK48 (897)
- SHURTAPE Filament Tape, 55mLx24mmW, 150lb./in., PK36 (GS 500)
- Scotch Packing Tape & Dispensers