Shop All Filament Tapes
Scotch
FlmentTpe890MSRCler, 48mmx55m, PK24
Mfr # 890MSR
Zoro # G4010522
product price: $1,370.99
/pk 24, $57.12/ea
Free Shipping & Returns
$1,370.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 8 mil
- Performance Temp. 40 Degrees to 80 Degrees F
- Material Pressure Sensitive Modified Synthetic Rubber Resin Adhesive
- Length 55m
- Width 48mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 890MSR
- Zoro # G4010522
- UPC # 00051125740616
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Length | 55m |
Width | 48mm |
Details
Item | FlmentTpe890MSRCler,48mmx55m,PK24 |
Thickness | 8 mil |
Performance Temp. | 40 Degrees to 80 Degrees F |
Material | Pressure Sensitive Modified Synthetic Rubber Resin Adhesive |
Adhesion Strength | 80 oz./in. |
Tensile Strength | 600 lb./in. |
Color | Clear |
Description
FlmentTpe890MSRCler,48mmx55m,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 4", Kraft, 25/Bundle (11A631)
- PRANG Large Crayons Made with Soy, 8 Colors (X00900)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- AVERY DENNISON Avery-Dennison 60501 UltraDuty GHS Chemical Labels; White - 8.5 x 11 in. (60501)
- SCOTCH Filament Tape, 36mm x 55m, PK24 (8981)
- SCOTCH Filament Tape, Clear, 18mmx55m, PK48 (897)
- SCOTCH Filament Tape, 50mm x 50 m, Clr, PK18 (8959 447)
- SCOTCH Handheld Tape Dispenser, 3/4 In. (H133)
- SCOTCH Filament Tape, Polypropylene, Clear, PK24 (898)
- SCOTCH Filament Tape, 48mm x 55m (898)
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- Scotch Filament Tapes