Shop All Filament Tapes
Scotch
FlmentTpe890MSRCler, 18mmx55m, PK48
Mfr # 890MSR
Zoro # G3974253
product price: $1,085.99
/pk 48, $22.62/ea
Free Shipping & Returns
$1,085.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18mm
- Adhesion Strength 80 oz./in.
- Material Pressure Sensitive Modified Synthetic Rubber Resin Adhesive
- Tensile Strength 600 lb./in.
- Performance Temp. 40 Degrees to 80 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 890MSR
- Zoro # G3974253
- UPC # 00051125740586
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Width | 18mm |
Length | 55m |
Details
Item | FlmentTpe890MSRCler,18mmx55m,PK48 |
Adhesion Strength | 80 oz./in. |
Material | Pressure Sensitive Modified Synthetic Rubber Resin Adhesive |
Tensile Strength | 600 lb./in. |
Performance Temp. | 40 Degrees to 80 Degrees F |
Thickness | 8 mil |
Color | Clear |
Description
FlmentTpe890MSRCler,18mmx55m,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Drum Cartridge, 15k Page-Yield, Cmy (DR221CL)
- NOVUS Stapler, 50 Capacity, 2-3/8 in. Throat D (020-1454)
- BRECKNELL PS-USB Mailing/Shipping Scale 70 lb. (816965006533)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- SCOTCH Filament Tape, 50mm x 50 m, Clr, PK18 (8959 447)
- SCOTCH B-DrectonlFlmentTp8959Clr, 19, PK48 (8959)
- SCOTCH Filament Tape, 48mm x 55m (898)
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 (H183)
- SCOTCH Filament Tape, 36mm x 55m, PK24 (8981)
- SCOTCH Filament Tape, White (8959)
- TARTAN Filament Tape, Polypropylene, Clear, PK12 (8934)
- Scotch Packing Tape & Dispensers