Shop All Duct Tapes
Scotch
Flatback Tape, 3/4"x 60 Yards, 3" Core, White
Mfr # 25634
Zoro # G6910902
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 0.75"
- Duct Tape Length 20 yd
- Material Paper
- Duct Tape Thickness 6.70 mil
- Duct Tape Primary Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 25634
- Zoro # G6910902
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.75" |
Duct Tape Length | 20 yd |
Tape Core Diameter | 3" |
Details
Material | Paper |
Duct Tape Thickness | 6.70 mil |
Duct Tape Primary Material | Paper |
Color | White |
Item | Flatback Write-On Paper Tape |
Tape Backing Material | Rubber |
Features | Writable Surface |
Duct Tape Type | Paper Tape |
Type | Paper Tape |
Description
Tape,Flatback,3/4x60,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue, 1/2" (UV14)
- 3M 3M 4952 VHB Tape 0.75" x 5yd, White, 45 mil (4952)
- COX Follower Plate, For Container Size 5 gal, Metal, Dia 2 in, Includes Pull Rod (7F1016)
- 3M Epoxy Adhesive, 24 Series, Clear, 13.8 oz, Dual-Cartridge (24)
- SCOTCH Filament Tape, 1"x60Yards, Clear (8931)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH Adhesive Tapes (2425HD)
- SCOTCH Book Tape, 3" Core Size, 4" x 15 Yards, Clear (8454)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 12/Case (T91389712PK)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., White (392873)
- Scotch Duct Tapes