Shop All Masking Tapes
Scotch
Fine Line Tape Green, 1x60yd, 5 mil, PK36
Mfr # 70-0060-2868-5
Zoro # G4529141
product price: $1,095.99
/pk 36, $30.44/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1"
- Tape Length 60 yd
- Shape Roll
- Material Adhesive: Natural Rubber; Polypropylene
- Tensile Strength 22 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 70-0060-2868-5
- Zoro # G4529141
- UPC # 021200047008
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yd |
Width | 1" |
Length | 60 yd. |
Details
Shape | Roll |
Material | Adhesive: Natural Rubber; Polypropylene |
Tensile Strength | 22 lb./in. |
Thickness | 5 mil |
Item | Fine Line Tape Green,1x60yd,5 mil,PK36 |
Description
Fine Line Tape Green,1x60yd,5 mil,PK36, Package Quantity 36
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX PA Medium Strength Threadlocker Red GEL 35 gm (27835)
- DOW Multipurpose Heat Resident Sealant, 300 mL, Red, Temp Range -85 To 500 Degrees F (99179248)
- MILL-ROSE Pipe Thread Compnd 2Oz (76007)
- 3M Electrical Tape, 20 mil, 1" x 100 ft., PK24 (51-PRINTED-1X100FT)
- SCOTCH Masking Tape, Cream (2341)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape 6-Pk (2020-36AP-6)
- SCOTCH 3M™ 2020 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934202012PK)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- SCOTCH Tape, Masking, 2"x60 yd, OfWht (2322)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-24AP)
- THERMWELL PRODUCTS Thermwell M13BH 0.88 in. x 17 ft. Brown V-Flex Weather-Strip (TH574999)
- Scotch Masking & Painter's Tape