Shop All Masking Tapes
Scotch
Fine Line Tape 218, Green, 3/4 in x 60 yd, 5.0 mil, 48 Roll/Case
Mfr # 70006044013
Zoro # G8634359
product price: $455.99
/pk 12, $38.00/ea
Free Shipping & Returns
$455.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 70006044013
- Zoro # G8634359
- UPC # 021200063053
- Country of Origin United States
- Category Masking Tapes
Details
Number of Adhesive Sides | 1 |
Description
Scotch Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is desired. It is often used as a layout tape for high value multi-color and custom painted graphics. Scotch Fine Line Tape 218 features a natural rubber pressure adhesive capable of delivering the high instant adhesion necessary for critical, large-scale paint applications. This tape has proven itself to be ideal for painting long, straight lines as well as smooth, sweeping curves. The polypropylene backing is stiffer than vinyl fine line tapes, while conforming easily around irregular surfaces. Scotch Fine Line Tape 218 features good moisture and solvent resistance. It resists heat in bake cycles that reach 250 F/121 C for up to 30 minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 3/4 in. W x 60 yd. L (260018A)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 36yd, Black (4496)
- DUCK BRAND 2.83 in. W X 60 yd L Tan Regular Strength Masking Tape (286505)
- 3M Film Tape, Skived PTFE, Gray, 1/2 In x 5 Yd (5481)
- SCOTCH 3M™ 2020 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934202012PK)
- SCOTCH 1.41 in. W X 55 yd L Tan High Strength Solvent Resistant Masking Tape 24 pk, 24PK (2040-36A-BK)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape (2020+-36AP)
- SCOTCH Performance Masking Tape, Green, 72 mm x 55 m, 8/Case (233+)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 3/4" x 60 yds., Gold, 48/Case (T9442460)
- SCOTCH Expressions Masking Tape, 3" Core, 0.94" x 20 yds, Fuchsia (3437-PNK)
- FBS DISTRIBUTION FBS Distribution FBS-48060 K-UTG Gold Tape - 0.75 in. x 55 Yards (FBS-48060)
- Scotch Masking & Painter's Tape