Shop All Masking Tapes
Scotch
Fine Line Tape 218 Green, 2-1/4 in x 60 yd 5.0 mil, 12 per case Bulk
Mfr # 218
Zoro # G4529150
Free Shipping & Returns
$1,116.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 60 yd.
- Tape Width 3/4 in
- Material Adhesive: Natural Rubber; Polypropylene
- Tape Thickness 5 mil
- Tape Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 218
- Zoro # G4529150
- UPC # 00021200046995
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 60 yd. |
Tape Width | 3/4 in |
Details
Item | Fine Line Tape Green,3/4x60yd,5 mil,PK48 |
Material | Adhesive: Natural Rubber; Polypropylene |
Tape Thickness | 5 mil |
Tape Shape | Roll |
Tape Tensile Strength | 22 lb./in |
Description
Fine Line Tape Green,3/4x60yd,5 mil,PK48, Package Quantity 48
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Blue, 36mm x 55m (CP 27)
- GE Gutter & Flashing Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2823398)
- 3M Cloth Friction Tape, 1755, Temflex, 3/4 in W x 60 ft L, 13 mil thick, Black, 1 Pack (1755 3/4"X60')
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Almond, Silicone Elastomer Base (4045034)
- SCOTCH 1.88" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-48TP6)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- SCOTCH Flatback Tape, 1"x60 Yards, 3" Core, White (2561)
- SCOTCH Automotive Refinish Masking Tape 233, 06340, 48 mm x 55 m, 24 per case (06340)
- SCOTCH 3M™ 232 Masking Tape, 6.3 Mil, 1/4" x 60 yds., Tan, 12/Case (T93123212PK)
- SCOTCH Tape Masking 48Mmx54.8Mm (2020-48EP3)
- 3M Highland Masking Tape260018A, 18mmx5, PK48 (2600-18A)
- Scotch Masking Tapes