Shop All Masking Tapes
Scotch
Fine Line Tape 218, Green, 1/4 in x 60 yd, 5.0 mil, 144 Roll/Case
Mfr # 06301
Zoro # G4529126
Free Shipping & Returns
$3,099.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 60 yd.
- Tape Width 1/4 in
- Material Adhesive: Natural Rubber; Polypropylene
- Tape Thickness 5 mil
- Tape Tensile Strength 22 lb./in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 06301
- Zoro # G4529126
- UPC # 00021200063015
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 60 yd. |
Tape Width | 1/4 in |
Details
Item | Fine Line Tape Green,1/4x60yd,5mil,PK144 |
Material | Adhesive: Natural Rubber; Polypropylene |
Tape Thickness | 5 mil |
Tape Tensile Strength | 22 lb./in |
Tape Shape | Roll |
Description
Scotch Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is desired. It is often used as a layout tape for high value multi-color and custom painted graphics. Scotch Fine Line Tape 218 features a natural rubber pressure adhesive capable of delivering the high instant adhesion necessary for critical, large-scale paint applications. This tape has proven itself to be ideal for painting long, straight lines as well as smooth, sweeping curves. The polypropylene backing is stiffer than vinyl fine line tapes, while conforming easily around irregular surfaces. Scotch Fine Line Tape 218 features good moisture and solvent resistance. It resists heat in bake cycles that reach 250 F/121 C for up to 30 minutes.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179245)
- HENRY Henry 1171N SureLock Wood Flooring Adhesive 4GAL (1171N 4GAL)
- TITEBOND GAL Titebond II Glue (5006)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-36AP)
- SCOTCH General Purpose Masking Tape 234 Tan Plastic Core, 48 mm x 55 m 5.9 mil, 24 per case Bulk (234)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 24/Case (T9472525)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- SCOTCH Fine Line Tape 218, Green, 1/2 in x 60 yd, 5.0 mil, 72 Roll/Case (70-0060-2866-9)
- SCOTCH General Purpose Masking Tape, 0.70 in x 60.1 yd 18mm x 55m, 6PK (2050-18AP)
- 3M Masking Tape, 0.25"x60 yd. (2364)
- Scotch Masking Tapes