Shop All Masking Tapes
Scotch
Fine Line Tape 218, Green, 1/2 in x 60 yd, 5.0 mil, 72 Roll/Case
Mfr # 70-0060-2866-9
Zoro # G4529169
product price: $1,315.99
/pk 72, $18.28/ea
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 60 yd
- Tape Width 1/2 in
- Material Adhesive: Natural Rubber; Polypropylene
- Tape Thickness 5 mil
- Tape Tensile Strength 22 lb./in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 70-0060-2866-9
- Zoro # G4529169
- UPC # 021200046988
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 60 yd |
Tape Width | 1/2 in |
Details
Item | Fine Line Tape Green,1/2x60yd,5 mil,PK72 |
Material | Adhesive: Natural Rubber; Polypropylene |
Tape Thickness | 5 mil |
Tape Tensile Strength | 22 lb./in |
Tape Shape | Roll |
Description
Scotch Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is desired. It is often used as a layout tape for high value multi-color and custom painted graphics. Scotch Fine Line Tape 218 features a natural rubber pressure adhesive capable of delivering the high instant adhesion necessary for critical, large-scale paint applications. This tape has proven itself to be ideal for painting long, straight lines as well as smooth, sweeping curves. The polypropylene backing is stiffer than vinyl fine line tapes, while conforming easily around irregular surfaces. Scotch Fine Line Tape 218 features good moisture and solvent resistance. It resists heat in bake cycles that reach 250 F/121 C for up to 30 minutes.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC-7 Glue Epoxy Pc-7 1 Lb (PC7-1LB)
- GLUE DOTS Glue Dots, Clear, Dot (GD105R)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 24 Gun Use Cans, 1 Spray Foam Gun, 25PK (24FC1SG)
- 3M Double-Sided Foam Tape, 5 yd L, 2" W (GPH160GF)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 2" x 60 yds., Tan, 24/Case (T937231)
- SCOTCH High Performance Masking Tape 213, Tan, 1 in x 60 yd, 6.5 mil, 36/Case (T935213)
- SCOTCH Fine Line Tape 218, Green, 4 in x 60 yd, 5.0 mil, 8/Case (2214)
- SCOTCH MASK TAPE ORG 60YDX1.88"" (2020 PLUS-48TP)
- SCOTCH Expressions Masking Tape, 3" Core, 0.94" x 20 yds, Fuchsia (3437-PNK)
- SCOTCH 3M™ 218 Masking Tape, 5.0 Mil, 1" x 60 yds., Green, 3/Case (T9352183PK)
- PROTAPES Matte Cloth Tape, 1x55yd., Brown Cloth (PRO-GAFF)
- Scotch Masking & Painter's Tape