Shop All Filament Tapes
Scotch
Filament Tape, Polypropylene, Clear, PK72
Mfr # 897
Zoro # G9182726
product price: $393.99
/pk 72, $5.47/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Reinforced Tape Yes
- Tape Adhesive Hot Melt Synthetic Rubber
- Tape Thickness 5 mil
- Tape Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 897
- Zoro # G9182726
- UPC # 00021200865237
- Country of Origin Multiple
- Category Filament Tapes
Dimensions
Tape Width | 0.5 in |
Tape Length | 180 ft |
Tape Core Diameter | 3 in |
Width | 12mm |
Length | 55m |
Description
Filament Tape, Series 897, Tape Strength Rating Standard Duty, Tape WxL 0.5 in x 180 ft, Tape Thickness 5 mil, Tape Tensile Strength 170 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 175 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3759, ASTM D3652, Meets ASTM D3330, Tape Adhesive Hot Melt Synthetic Rubber, Tape Adhesive Strength 50 oz/in, Tape Color Clear, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Centennial Post Mount Mailbox Pewter with Red Flag (950020P-10)
- BROTHER Super High-Yield Ink, Yellow (LC3029Y)
- NATIONAL HARDWARE Hartley 5 in. W X 11-1/4 in. L Storm Shine Steel Flat Strap (N800-017)
- EVERRICH INDUSTRIES Everrich EVV-0011 Foam Dice with Dots or Numbers (EVV-0011)
- SCOTCH Filament Tape, Polypropylene, Clear, PK36 (8959)
- SCOTCH Filament Tape, 50mm x 50m, 6 mil (8959)
- SCOTCH Filament Tape, 24mm x 55m (898)
- SCOTCH Filament Tape, 50mm x 50 m, Clr, PK18 (8959 447)
- SCOTCH B-DrectonlFlmentTp8959Clr, 19, PK48 (8959)
- SCOTCH Filament Tape, 1/4"x180ft., PK72 (893)
- SCOTCH Filament Tape, 48mm x 55m, Clear, PK24 (70006138070)
- Scotch Packing Tape & Dispensers