Shop All Filament Tapes
Scotch
Filament Tape, Polypropylene, Clear, PK24
Mfr # 898
Zoro # G9183091
product price: $890.99
/pk 24, $37.12/ea
Free Shipping & Returns
$890.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Reinforced Tape Yes
- Tape Adhesive Hot Melt Synthetic Rubber
- Tape Thickness 6.6 mil
- Tape Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 898
- Zoro # G9183091
- UPC # 00021200398681
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 1.5 in |
Tape Length | 180 ft |
Length | 55m |
Width | 36mm |
Tape Core Diameter | 3 in |
Description
Filament Tape, Series 898, Tape Strength Rating Heavy Duty, Tape WxL 1.5 in x 180 ft, Tape Thickness 6.6 mil, Tape Tensile Strength 380 lb/in, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 175 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3759, D3652, ASTM D5330, Type II, Tape Adhesive Hot Melt Synthetic Rubber, Tape Adhesive Strength 70 oz/in, Tape Color Clear, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 x 5 ''Stretch Wrapped By Shipper'' (S-5361)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Blue, PK12 (07886)
- NATIONAL RecordBook, 150Pages, 10-3/8x8-3/8 (56211)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 5/8" Width, PK100 (FDT6315812NFMT)
- SCOTCH Filament Tape, 36mm x 55m, PK24 (8981)
- SCOTCH Filament Tape, 3/4" x 60 yd., Clear, PK12 (70006248747)
- SCOTCH Filament Tape, 0.5 in, 180 ft L, Blue, PK72 (8898)
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 (H183)
- SCOTCH Filament Tape, Clear, 15/16in x 60yd, PK36 (880)
- SCOTCH Filament Tape, Clear, 18mmx55m, PK48 (897)
- SHURTAPE Filament Tape, 24mm x 55m, 4.8 mil, PK36 (GS 490)
- Scotch Packing Tape & Dispensers