Shop All Filament Tapes
Scotch
Filament Tape, Polyester, Clear, PK24
Mfr # 8919MSR
Zoro # G9183085
product price: $1,049.99
/pk 24, $43.75/ea
Free Shipping & Returns
$1,049.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Reinforced Tape Yes
- Tape Adhesive Rubber
- Tape Thickness 7 mil
- Tape Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 8919MSR
- Zoro # G9183085
- UPC # 00051125740548
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 180 ft |
Length | 55m |
Width | 48mm |
Tape Core Diameter | 3 in |
Description
Filament Tape, Series 8919, Tape Strength Rating Heavy Duty, Tape WxL 2 in x 180 ft, Tape Thickness 7 mil, Tape Tensile Strength 380 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3652, ASTM D3330, ASTM D3759, Tape Adhesive Rubber, Tape Adhesive Strength 380 lb/in, Tape Color Clear, Tape Core Diameter 3 in, Tape Elongation 5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- BALL Ball Blue Book 37Th Edtn (1440021411)
- TELEBRANDS CORP Telebrands 253334 100 ft. As Seen On TV Silver Bullet Pocket Hose (253334)
- DYMO Label, Ship, 4X6, Labelwriter 20PK (DYM1744907)
- SCOTCH Filament Tape, 50mm x 50 m, Clr, PK18 (8959 447)
- SCOTCH Filament Tape, 48mm x 55m (898)
- SCOTCH Handheld Tape Dispenser, 3/4 In. (H133)
- SCOTCH Filament Tape, 18mm x 55m, Clear, PK48 (70006138054)
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 (H183)
- SCOTCH Filament Tape, 3/4" x 60 yd., Clear, PK12 (70006248747)
- SCOTCH Filament Tape, 48mm x 55m, Clear, PK24 (70006138070)
- Scotch Packing Tape & Dispensers