Shop All Filament Tapes
Scotch
Filament Tape, Clear, 15/32in x 60yd, PK72
Mfr # 890MSR
Zoro # G5725535
product price: $1,286.99
/pk 72, $17.87/ea
Sold in multiples of 16 for $20,591.84
Free Shipping & Returns
$20,591.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Reinforced Tape Yes
- Tape Adhesive Rubber
- Tape Thickness 8 mil
- Tape Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 890MSR
- Zoro # G5725535
- UPC # 00051125740579
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Tape Width | 0.5 in |
Tape Length | 180 ft |
Length | 60 yd. |
Width | 15/32" |
Tape Core Diameter | 3 in |
Description
Filament Tape, Series 890, Tape Strength Rating Heavy Duty, Tape WxL 0.5 in x 180 ft, Tape Thickness 8 mil, Tape Tensile Strength 600 lb/in, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D5330, Type III, ASTM D5330, Type IV, ASTM D3652, ASTM D3330, ASTM D3759, Tape Adhesive Rubber, Tape Adhesive Strength 80 oz/in, Tape Color Clear, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- CANON imageCLASS D1620 Wireless Multifunction Laser Printer, Copy/Print/Scan (2223C024)
- SAFCO Letter/Legal Size Wall Rack, 7, Comp (3185BL)
- LEARNING ADVANTAGE Match Shapes Activity Wall Panel, Zebra (50681)
- SCOTCH Filament Tape, 0.5 in, 180 ft L, Blue, PK72 (8898)
- SCOTCH Filament Tape, 24mm x 55m (898)
- SCOTCH General-Purpose Glass Filament Tape, 3in Core, 24 mm x 55 m, Clear (893)
- SCOTCH Filament Tape, Polypropylene, Clear, PK36 (8959)
- SCOTCH Filament Tape, 48mm x 55m, Clear, PK24 (70006138070)
- SCOTCH Filament Tape, Roll, Clear, 330 m L (898)
- SHURTAPE Filament Tape, 18mm x 55m, 4.8 mil, PK48 (101229)
- Scotch Filament Tapes