Shop All Filament Tapes
Scotch
Filament Tape, Clear, 11/16inx 60 yd, PK48
Mfr # 8919MSR
Zoro # G5758331
product price: $847.99
/pk 48, $17.67/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Reinforced Tape Yes
- Tape Adhesive Rubber
- Tape Thickness 7 mil
- Tape Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 8919MSR
- Zoro # G5758331
- UPC # 00051125740517
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Tape Width | 0.75 in |
Tape Length | 180 ft |
Length | 60 yd. |
Width | 11/16" |
Tape Core Diameter | 3 in |
Description
Filament Tape, Series 8919, Tape Strength Rating Heavy Duty, Tape WxL 0.75 in x 180 ft, Tape Thickness 7 mil, Tape Tensile Strength 380 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3652, ASTM D3330, ASTM D3759, Tape Adhesive Rubber, Tape Adhesive Strength 380 lb/in, Tape Color Clear, Tape Core Diameter 3 in, Tape Elongation 5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14 (K2163)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 8"x 7", With Slider Closure (RS87)
- FELLOWES Plastic Binding, 3/8", 55 Sh, White, PK100 (52371)
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- SCOTCH Filament Tape, 24mm x 55m (898)
- SCOTCH Filament Tape, 3/4" x 60 yd., Clear, PK12 (70006248747)
- SCOTCH Filament Tape, 1/4"x180ft., PK72 (893)
- SCOTCH Filament Tape, White (8959)
- SCOTCH General-Purpose Glass Filament Tape, 3in Core, 24 mm x 55 m, Clear (893)
- SCOTCH Filament Tape, Polypropylene, Clear, PK72 (897)
- INTERTAPE 788 NAT 18MMX54.8M IPG-IPG 48 (74542)
- Scotch Filament Tapes